Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK

  • Mfr # 1008APWB

  • Zoro # G7581919


product price:  $2,077.99
/pk 8000, $0.26/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008APWB
Zoro #
G7581919
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-12
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
10-12 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips

Description

Anchor Screws,10-12x1/2,Phil HE,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.