
Concrete Screw, #10-12 Dia., Hex, 2 in L, Steel Zinc Plated, 1500 PK
Mfr # 1032APW
Zoro # G7582838
product price:Â $267.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-12
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1032APW
Zoro #
G7582838
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
2 in
Thread Length
2 in
Anchor Size
10-12 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
Description
Anchor Screws,10-12x2,Phil Hex,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.