Concrete Screw, #10-12 Dia., Hex, 3/4 in L, Steel Black Oxide, 6000 PK

  • Mfr # 1012APWB

  • Zoro # G7581903


product price: $475.99
/pk 6000, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012APWB
Zoro #
G7581903
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-12
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
10-12 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips

Description

Anchor Screws,10-12x3/4,Phil HE,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.