
Concrete Screw, #10-12 Dia., Pan, 4 in L, 18-8 Stainless Steel Plain, 300 PK
Mfr # 1064APP188
Zoro # G7578753
product price:Â $110.99
/pk 300, $0.37/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064APP188
Zoro #
G7578753
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
4 in
Thread Length
4 in
Anchor Size
10-12 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,10-12X4,Phil Pan F,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.