
Concrete Screw, #10-12 Dia., Truss, 2 3/4 in L, Steel Zinc Plated, 800 PK
Mfr # 1044APT
Zoro # G7580178
product price:Â $186.99
/pk 800, $0.23/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-12
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1044APT
Zoro #
G7580178
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#10-12
Overall Length
2 3/4 in
Thread Length
2 3/4 in
Anchor Size
10-12 x 2 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Description
Anchor Screws,10-12x2 3/4,Phil T,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.