Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, #10-12 Dia., Truss, 5/8 in L, Steel Black Oxide, 7000 PK
- Mfr # 1010APTB
- Zoro # G7593076
product price:Â
$
415.99
/pk of 7000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1010APTB
- Zoro #
- G7593076
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #10-12
- Overall Length
- 5/8 in
- Thread Length
- 5/8 in
- Anchor Size
- 10-12 x 5/8 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Black Oxide
- Head Type
- Truss
- Drive Type
- Phillips
Description
Anchor Screws,10-12X5/8,Phil Tr,PK7000, Package Quantity 7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.