Concrete Screw, #10-16 Dia., Flat, 1 in L, Steel Yellow Zinc, 6000 PK

  • Mfr # 1016ABPFY

  • Zoro # G7609614


product price:  $438.99
/pk 6000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016ABPFY
Zoro #
G7609614
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-16
Overall Length
1 in
Thread Length
1 in
Anchor Size
10-16 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips

Description

10-16X1 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Yellow And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products