Concrete Screw, #10-16 Dia., Flat, 1 in L, Steel Zinc Plated, 6000 PK
- Mfr # 1016ABPF
- Zoro # G7608074
product price:Â
$
322.99
/pk of 6000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-16
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1016ABPF
- Zoro #
- G7608074
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #10-16
- Overall Length
- 1 in
- Thread Length
- 1 in
- Anchor Size
- 10-16 x 1 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Phillips
Description
10-16X1 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.