Concrete Screw, #10-16 Dia., Flat, 1/2 in L, Steel Zinc Plated, 8000 PK

  • Mfr # 1008ABPWS

  • Zoro # G7564525


product price:  $516.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#10-16
Overall Length
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1008ABPWS
Zoro #
G7564525
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-16
Overall Length
1/2 in
Max. Work Thickness
1/4 in
Thread Length
1/2 in
Anchor Size
10-16 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Tapcon, Silver Climaseal
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
800
Seismic Approved
No

Description

Anchor Screws,10-16x1/2,Phil HW,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.