Concrete Screw, #10-16 Dia., Flat, 3/8 in L, Steel Black Oxide, 10000 PK

  • Mfr # 1006ABPUB

  • Zoro # G7564096


product price: $539.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#10-16
Material
Steel
Finish
Black Oxide
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006ABPUB
Zoro #
G7564096
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#10-16
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
10-16 x 3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Heat Treated
ICC Approved for Un-Cracked Concrete
No
Edge Distance
7/8 in
Ultimate Tension (Lbs.)
250

Description

10-16X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.