
Concrete Screw, #10-16 Dia., Flat, 5/16 in L, Steel Black Oxide, 10000 PK
Mfr # 1005ABPUB
Zoro # G7564078
product price: $753.99
/pk 10000, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#10-16
Material
Steel
Finish
Black Oxide
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005ABPUB
Zoro #
G7564078
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#10-16
Overall Length
5/16 in
Thread Length
5/16 in
Anchor Size
10-16 x 5/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
700
Type
Heat Treated
Edge Distance
1 5/16 in
Description
Anchor Screws,10-16X5/16,Phil,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.