
Concrete Screw, #10-16 Dia., Pan, 2 in L, Steel Black Oxide, 1500 PK
Mfr # 1032ABPPB
Zoro # G7560937
product price: $181.99
/pk 1500, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-16
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032ABPPB
Zoro #
G7560937
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-16
Overall Length
2 in
Thread Length
2 in
Anchor Size
10-16 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,10-16x2,Phil Pan,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.