Concrete Screw, #10-16 Dia., Pan, 7/8 in L, 18-8 Stainless Steel 2000 PK

  • Mfr # 1014ABPP188

  • Zoro # G7559905


product price:  $473.99
/pk 2000, $0.24/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#10-16
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014ABPP188
Zoro #
G7559905
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-16
Overall Length
7/8 in
Max. Work Thickness
3/4 in
Thread Length
7/8 in
Anchor Size
10-16 x 7/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
600
ICC Approved for Un-Cracked Concrete
No

Description

Anchor Screws,10-16X7/8,Phil PA,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.