Concrete Screw, #10-16 Dia., Truss, 1 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 1028ABPT188

  • Zoro # G7562888


product price:  $282.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028ABPT188
Zoro #
G7562888
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#10-16
Overall Length
1 3/4 in
Max. Work Thickness
2 1/4 in
Thread Length
1 3/4 in
Anchor Size
10-16 x 1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Ultimate Tension (Lbs.)
600
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading

Description

Anchor Screws,10-16x1 3/4,Phil,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.