
Concrete Screw, #12-11 Dia., Flat, 2 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1232APF188
Zoro # G7592035
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#12-11
Overall Length
2 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1232APF188
Zoro #
G7592035
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#12-11
Overall Length
2 in
Thread Length
2 in
Anchor Size
12-11 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,12-11x2,Phil Flat,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.