Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, #12-11 Dia., Flat, 3/4 in L, Steel Black Oxide, 6000 PK

  • Mfr # 1212APFB

  • Zoro # G7576608


product price: $427.99
/pk 6000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
#12-11
Overall Length
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212APFB
Zoro #
G7576608
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#12-11
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
12-11 x 3/4 in
Drill Size
5/32 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,12-11x3/4,Phil FL,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.