Concrete Screw, #12-11 Dia., Oval, 1 in L, 18-8 Stainless Steel 2000 PK

  • Mfr # 1216APO188

  • Zoro # G7577326


product price:  $538.99
/pk 2000, $0.27/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Thread Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1216APO188
Zoro #
G7577326
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#12-11
Overall Length
1 in
Thread Length
1 in
Anchor Size
12-11 x 1 in
Drill Size
1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,12-11x1,Phil OVAL,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.