Concrete Screw, #12-11 Dia., Truss, 1/2 in L, Steel Black Oxide, 5000 PK

  • Mfr # 1208APTB

  • Zoro # G7593128


product price: $492.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208APTB
Zoro #
G7593128
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#12-11
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
12-11 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips

Description

Anchor Screws,12-11x1/2,Phil Tr,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.