
Concrete Screw, #12-11 Dia., Truss, 2 in L, Steel Zinc Plated, 1500 PK
Mfr # 1232APT
Zoro # G7592927
product price:Â $447.99
/pk 1500, $0.30/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#12-11
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232APT
Zoro #
G7592927
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#12-11
Overall Length
2 in
Thread Length
2 in
Anchor Size
12-11 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Description
Anchor Screws,12-11x2,Phil TruS,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.