Concrete Screw, #12-14 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel 1500 PK

  • Mfr # 1224ABPF188

  • Zoro # G7609133


product price:  $702.99
/pk 1500, $0.47/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#12-14
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224ABPF188
Zoro #
G7609133
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#12-14
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
12-14 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,12-14x1 1/2,Phil,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products