
Concrete Screw, #12-14 Dia., Pan, 1 3/4 in L, 18-8 Stainless Steel 1000 PK
Mfr # 1228ABPP188
Zoro # G7559984
product price:Â $455.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#12-14
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1228ABPP188
Zoro #
G7559984
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#12-14
Overall Length
1 3/4 in
Max. Work Thickness
3 in
Thread Length
1 3/4 in
Anchor Size
12-14 x 1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
600
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,12-14x1 3/4,Phil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.