
Concrete Screw, #12-14 Dia., Pan, 2 in L, Steel Black Oxide, 1500 PK
Mfr # 1232ABPPB
Zoro # G7561016
product price: $281.99
/pk 1500, $0.19/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#12-14
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232ABPPB
Zoro #
G7561016
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#12-14
Overall Length
2 in
Thread Length
2 in
Drill Size
3/16 in
Anchor Size
12-14 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,12-14x2,Phil Pan,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.