Concrete Screw, #14-10 Dia., Flat, 2 1/2 in L, Steel Black Oxide, 1000 PK

  • Mfr # 1440APFB

  • Zoro # G7576739


product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#14-10
Overall Length
2 1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440APFB
Zoro #
G7576739
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#14-10
Overall Length
2 1/2 in
Thread Length
2 1/2 in
Drill Size
3/8 in
Anchor Size
14-10 x 2 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

14-10X2 1/2 Phillips Flat Self Tapping Screw Type A Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.