
Concrete Screw, #14-10 Dia., Flat, 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1412APF188
Zoro # G7576145
product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#14-10
Overall Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412APF188
Zoro #
G7576145
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#14-10
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
14-10 x 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,14-10x3/4,Phil FL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.