Concrete Screw, #14-10 Dia., Oval, 2 in L, 18-8 Stainless Steel 500 PK

  • Mfr # 1432APO188

  • Zoro # G7577448


product price:  $205.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432APO188
Zoro #
G7577448
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#14-10
Overall Length
2 in
Thread Length
2 in
Anchor Size
14-10 x 2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,14-10x2,Phil OVAL,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.