Concrete Screw, #14-10 Dia., Oval, 3 in L, 18-8 Stainless Steel 500 PK

  • Mfr # 1448APO188

  • Zoro # G7577439


product price:  $259.99
/pk 500, $0.52/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Thread Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1448APO188
Zoro #
G7577439
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#14-10
Overall Length
3 in
Thread Length
3 in
Drill Size
5/32 in
Anchor Size
14-10 x 3 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,14-10x3,Phil OVAL,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.