Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, #14-10 Dia., Pan, 2 1/2 in L, Steel Zinc Plated, 800 PK
- Mfr # 1440APP
- Zoro # G7578419
product price:Â
$
164.99
/pk of 800, $0.21/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#14-10
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1440APP
- Zoro #
- G7578419
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Pan
- Drive Type
- Phillips
Dimensions
- Anchor Diameter
- #14-10
- Overall Length
- 2 1/2 in
- Thread Length
- 2 1/2 in
- Anchor Size
- 14-10 x 2 1/2 in
Description
Anchor Screws,14-10x2 1/2,Phil P,PK800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.