
Concrete Screw, #14-10 Dia., Pan, 3 in L, Steel Zinc Plated, 600 PK
Mfr # 1448APP
Zoro # G7578394
product price:Â $129.99
/pk 600, $0.22/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#14-10
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1448APP
Zoro #
G7578394
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#14-10
Overall Length
3 in
Thread Length
3 in
Anchor Size
14-10 x 3 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,14-10x3,Phil Pan F,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.