
Concrete Screw, 1/4"-14 Dia., Hex, 1 in L, Steel Zinc Plated, 2000 PK
Mfr # 1416ABPW
Zoro # G7564349
product price:Â $297.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABPW
Zoro #
G7564349
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 in
Max. Work Thickness
2 1/2 in
Thread Length
1 in
Anchor Size
1/4-14 x 1 in
Minimum installation Depth
3/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
Ultimate Tension (Lbs.)
1,968
Type
Large Diameter
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Description
Anchor Screws,1/4-14x1,Phil Hex,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.