Concrete Screw, 1/4"-14 Dia., Hex, 1 in L, Steel Zinc Plated, 2000 PK

  • Mfr # 1416ABPWS

  • Zoro # G7590039


product price:  $343.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"-14
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416ABPWS
Zoro #
G7590039
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
1 in
Thread Length
1 in
Anchor Size
1/4-14 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips

Description

1/4-14X1 Phillips Indent Hexwasher Serrated Self Tap Screw Type AB Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.