Concrete Screw, 1/4"-14 Dia., Hex, 3/4 in L, Steel Zinc Plated, 3000 PK

  • Mfr # 1412ABPWS

  • Zoro # G7564647


product price:  $443.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"-14
Overall Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1412ABPWS
Zoro #
G7564647
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
1/4-14 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 3/4 in

Description

1/4-14X3/4 Phillips Indent Hexwasher Serrated Self Tap Screw Type AB Full Thread Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.