
Concrete Screw, 1/4"-14 Dia., Pan, 1 1/2 in L, 18-8 Stainless Steel 1000 PK
Mfr # 1424ABPP188
Zoro # G7560063
product price:Â $641.99
/pk 1000, $0.64/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1424ABPP188
Zoro #
G7560063
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 1/2 in
Max. Work Thickness
1/2 in
Thread Length
1 1/2 in
Anchor Size
1/4-14 x 1 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
6,285
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Description
Anchor Screws,1/4-14x1 1/2,Phil,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.