
Concrete Screw, 1/4"-14 Dia., Pan, 1 in L, Steel Black Oxide, 2500 PK
Mfr # 1416ABPPB
Zoro # G7561043
product price: $368.99
/pk 2500, $0.15/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABPPB
Zoro #
G7561043
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 in
Thread Length
1 in
Drill Size
3/16 in
Anchor Size
1/4-14 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,1/4-14x1,Phil Pan,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.