
Concrete Screw, 1/4"-14 Dia., Pan, 4 in L, Steel Zinc Plated, 500 PK
Mfr # 1464ABPP
Zoro # G7559415
product price:Â $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Overall Length
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1464ABPP
Zoro #
G7559415
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
4 in
Thread Length
4 in
Max. Work Thickness
1/2 in
Anchor Size
1/4-14 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Type
Self Threading
Ultimate Tension (Lbs.)
5,644
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Description
Anchor Screws,1/4-14X4,Phil Pan,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.