
Concrete Screw, 1/4"-14 Dia., Pan, 5/8 in L, 18-8 Stainless Steel 1000 PK
Mfr # 1410ABPP188
Zoro # G7560106
product price:Â $457.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410ABPP188
Zoro #
G7560106
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
5/8 in
Thread Length
5/8 in
Max. Work Thickness
3 1/2 in
Anchor Size
1/4-14 x 5/8 in
Minimum installation Depth
36 mm
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Edge Distance
1 1/2 in
Ultimate Tension (Lbs.)
11,945
ICC Approved for Un-Cracked Concrete
Yes
Description
Anchor Screws,1/4-14X5/8,Phil P,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.