Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, 1/4"-14 Dia., Truss, 1 1/4 in L, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 1420ABPT188
- Zoro # G7563037
product price:Â
$
448.99
/pk of 1000, $0.45/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420ABPT188
- Zoro #
- G7563037
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Truss
- Drive Type
- Phillips
- Type
- Masonry Screw
Dimensions
- Anchor Diameter
- 1/4"-14
- Overall Length
- 1 1/4 in
- Thread Length
- 1 1/4 in
- Anchor Size
- 1/4-14 x 1 1/4 in
- Drill Size
- 3/16 in
Description
Anchor Screws,1/4-14x1 1/4,Phil,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.