Concrete Screw, 1/4"-14 Dia., Truss, 1/2 in L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 1408ABPT188

  • Zoro # G7563019


product price:  $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408ABPT188
Zoro #
G7563019
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
1/4-14 x 1/2 in
Drill Size
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,1/4-14x1/2,Phil T,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.