
Concrete Screw, 1/4"-14 Dia., Truss, 2 in L, Steel Zinc Plated, 900 PK
Mfr # 1432ABPT
Zoro # G7562529
product price:Â $142.99
/pk 900, $0.16/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Overall Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432ABPT
Zoro #
G7562529
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"-14
Overall Length
2 in
Thread Length
2 in
Anchor Size
1/4-14 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Slotted
Description
Anchor Screws,1/4-14x2,Phil TRUS,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.