Concrete Screw, 1/4"-14 Dia., Truss, 3/4 in L, Steel Black Oxide, 2000 PK

  • Mfr # 1412ABPTB

  • Zoro # G7563168


product price: $340.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412ABPTB
Zoro #
G7563168
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
3/4 in
Thread Length
3/4 in
Drill Size
5/32 in
Anchor Size
1/4-14 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Truss
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,1/4-14x3/4,Phil T,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.