Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK

  • Mfr # U70526.025.0175

  • Zoro # G2816138


product price:  $12.99
/pk 100, $0.13/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Material
Steel
Finish
Blue Ruspert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70526.025.0175
Zoro #
G2816138
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in
Drill Bit Size
3/16" x 3 1/2"
Thread Length
1 3/4 in
Drill Size
5/32 in
Body Length
1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Case Hardened
Type
Self Threading
Seismic Approved
No
Screw Anchor Type
Concrete Screw Anchor
Tip Type
Self-Tapping
Material Grade/Class
Case Hardened
System of Measurement
Inch
Features
Notched High-Low Threads
Removable
Removable
Pack Size
Small Pack

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.