Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK
- Mfr # U70555.025.0325
- Zoro # G3622631
product price:Â
$
83.29
/pk of 100, $0.83/ea
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Material
Stainless Steel
Finish
Silver Ruspert
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U70555.025.0325
- Zoro #
- G3622631
- UPC #
- 707392316404
- Country of Origin
- Multiple
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Stainless Steel
- Finish
- Silver Ruspert
- Head Type
- Hex
- Drive Type
- External Hex
- Ultimate Tension (Lbs.)
- 600 lb
- ICC Approved for Un-Cracked Concrete
- No
- Seismic Approved
- No
- ICC Approved for Cracked Concrete
- No
- Type
- Self Threading
- Material Grade
- 410
- Maximum Ultimate Tension Strength
- 600 lb
- Screw Anchor Type
- Concrete Screw Anchor
- Features
- Notched High-Low Threads
- Pack Size
- Small Pack
- Material Grade/Class
- 410
- Removable
- Removable
- Maximum Ultimate Shear Strength
- 760 lb
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- ICC Approval Type
- Not Rated
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3 1/4 in
- Drill Bit Size
- 3/16"
- Minimum Installation Depth
- 1 in
- Max. Work Thickness
- 2 1/4 in
- Thread Length
- 3 1/4 in
- Drill Size
- 3/16 in
- Body Length
- 3 1/4 in
- Maximum Material Thickness
- 2 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
- Fits Chest Size
- Notched High-Low Threads
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 3 1/4 in, Head Type Hex, Drive Type External Hex, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/4 in, Maximum Ultimate Shear Strength 760 lb, Maximum Ultimate Tension Strength 600 lb, Minimum Installation Depth 1 in, Body Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.