
Concrete Screw, #2-32 Dia., Flat, 1 in L, Steel Zinc Plated, 10000 PK
Mfr # 0216ABPF
Zoro # G7588149
product price:Â $551.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#2-32
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0216ABPF
Zoro #
G7588149
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#2-32
Overall Length
1 in
Thread Length
1 in
Anchor Size
2-32 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,2-32x1,Phil Flat,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.