
Concrete Screw, #2-32 Dia., Pan, 1 in L, 18-8 Stainless Steel 5000 PK
Mfr # 0216ABPP188
Zoro # G7559476
product price:Â $307.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#2-32
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0216ABPP188
Zoro #
G7559476
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#2-32
Overall Length
1 in
Thread Length
1 in
Anchor Size
2-32 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Description
2-32X1 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.