
Concrete Screw, #2-32 Dia., Pan, 1/2 in L, Steel Black Oxide, 10000 PK
Mfr # 0208ABPPB
Zoro # G7560526
product price: $583.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#2-32
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0208ABPPB
Zoro #
G7560526
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#2-32
Overall Length
1/2 in
Max. Work Thickness
3 1/2 in
Thread Length
1/2 in
Anchor Size
2-32 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
15,830
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Description
Anchor Screws,2-32x1/2,Phil PA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.