
Concrete Screw, 2" Dia., Flat, 1/4 in L, 18-8 Stainless Steel Plain, 5000 PK
Mfr # 0204APU188
Zoro # G7581124
product price: $257.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
2"
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0204APU188
Zoro #
G7581124
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
2"
Overall Length
1/4 in
Thread Length
1/4 in
Anchor Size
2 x 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,2x1/4,Phil FLT FT,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.