Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK

  • Mfr # U70526.018.0275

  • Zoro # G2816101


product price:  $13.79
/pk 100, $0.14/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70526.018.0275
Zoro #
G2816101
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/16"
Overall Length
2 3/4 in
Drill Bit Size
5/32" x 4 1/2"
Thread Length
2 3/4 in
Body Length
2 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Seismic Approved
No
Material Grade
Case Hardened
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading
ICC Approved for Cracked Concrete
No
Tip Type
Self-Tapping
Features
Notched High-Low Threads
Material Grade/Class
Case Hardened
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Pack Size
Small Pack
Removable
Removable

Description

Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 2 3/4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 2 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.