Concrete Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK
Mfr # U70526.018.0400
Zoro # G1966015
product price:Â $18.29
/pk 100, $0.18/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U70526.018.0400
Zoro #
G1966015
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16"
Overall Length
4 in
Drill Bit Size
5/32" x 5 1/2"
Max. Work Thickness
2 in
Thread Length
4 in
Drill Size
1/4 in
Anchor Screw Thread Dia.
1/4 in
Anchor Size
1/4 in x 1-3/4 in
Body Length
4 in
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 4 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.