Shop ZORO SELECT

Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK

  • Mfr # U70520.075.0550
  • Zoro # G9052863

product price: 
$
85.25
/pk of 10, $8.53/ea

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U70520.075.0550
Zoro #
G9052863
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Overall Length
5 1/2 in
Drill Bit Size
3/4"
Minimum Installation Depth
2 in
Thread Length
5 1/2 in
Body Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Grade
Case Hardened
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Ultimate Tension (Lbs.)
7042 to 27,010
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
Type
Self Threading
Tip Type
Self-Threading
Minimum Ultimate Shear Strength
14,145 lb
Maximum Ultimate Tension Strength
27,010 lb
Removable
Removable
Maximum Ultimate Shear Strength
31,734 lb
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Tension Strength
7,042 lb
Pack Size
Small Pack
Material Grade/Class
Case Hardened
System of Measurement
Inch
Shell Material
Steel

Description

Screw Anchor, Anchor Diameter 3/4 in, Overall Length 5 1/2 in, Head Type Hex, Drive Type External Hex, Material Steel, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Shear Strength 31,734 lb, Maximum Ultimate Tension Strength 27,010 lb, Minimum Installation Depth 2 in, Tip Type Self-Threading, Body Length 5 1/2 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.