
Concrete Screw, #4-24 Dia., Flat, 1 in L, 18-8 Stainless Steel 5000 PK
Mfr # 0416ABPF188
Zoro # G7608598
product price:Â $332.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#4-24
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0416ABPF188
Zoro #
G7608598
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#4-24
Overall Length
1 in
Thread Length
1 in
Anchor Size
4-24 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
Description
4-24X1 Phillips Flat Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.