
Concrete Screw, #4-24 Dia., Flat, 2 in L, 18-8 Stainless Steel 3500 PK
Mfr # 0432ABPF188
Zoro # G7608659
product price:Â $440.99
/pk 3500, $0.13/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#4-24
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0432ABPF188
Zoro #
G7608659
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#4-24
Overall Length
2 in
Thread Length
2 in
Anchor Size
4-24 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,4-24x2,Phil Flat,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.